Add More Items
View All Quick Selects
Below you can add an image for 'liquid tight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 2"
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$13,956.95
Per 100
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.72 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible No
Total Availability: In Stock
$11,863.94
1/2" 45° Liquidtight Conn. Usa
$1,065.00
Thermoplastic PVC Jacket With Integral Bonding Wire 3/4" Ua Black 100 FT Carton
$216.53
Per 100 Feet
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"
$45,204.84
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 2-1/2"
$43,416.37
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2-1/2"
$42,547.70
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"
$4,963.88
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
$3,860.33
9
Popularity
Default